Check Availability
  • KLEIN TOOLS 

    Multi-Bit Screwdriver 5-Pc., 10-in-1, General Purpose, 9-3/4" Overall Length

  • Item # 15W150
  • Mfr. Model # 32539
Multi-Bit Screwdriver 5-Pc., 10-in-1, General Purpose, 9-3/4" Overall Length
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

Equipped with 8 screwdriver bits and 2 nut drivers, this folding multi-tool offers the compact versatility of 10 tools in 1. Precision-machined tips help to prevent slipping and stripping after repeated use in demanding applications.
Show More Close
 

Technical Specifications

Item # 15W150
Mfr. Model # 32539
UNSPSC #27111701
Catalog Page 801
Shipping Weight 0.45 lbs
Country of Origin Taiwan *
Screwdriver and Nut Driver Grouping Screwdrivers
Item Multi-Bit Screwdriver
Tip Style Group Hex
Screwdriver Tip Style Hex
Sizes Included Hex 0.9mm x 1.3mm, 1.5mm x 2.0mm, 2.5mm x 3.0mm, 4.0mm x 5.0mm
Overall Length 9-3/4"
Includes Nutdriver 6.0 x 8.0mm
Tether Capable Standard Tool (Accessory Needed for Tethering)
ESD Safe No
Insulated No
Nonsparking No
Handle Design Folding
Bit Style Hex
Driver Type 10-in-1
Primary Application General Purpose
Ratcheting No
Single End/Double End Double End
Bit Retainer Type Quick Change
Number of Pieces 5
Shank Type Solid
Shank Material Steel
Finish Chrome
Screwdriver Bit Material Steel
Drive Size 6mm, 8mm
Features Compact Folding, Internal Flanges Inside Handle, Precision-Machined Tip
* This product's country of origin is subject to change

Compliance and Restrictions

This product contains a chemical that is regulated under California Proposition 65.

Warning: This product contains a chemical known to the State of California to cause cancer.

Warning: This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.