Check Availability
  • KLEIN TOOLS 

    Multi-Bit Screwdriver 5-Pc., 10-in-1, General Purpose, 9-3/4" Overall Length

  • Item # 15W146
  • Mfr. Model # 32535
Multi-Bit Screwdriver 5-Pc., 10-in-1, General Purpose, 9-3/4" Overall Length
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

Equipped with 8 screwdriver bits and 2 nut drivers, this folding multi-tool offers the compact versatility of 10 tools in 1. Precision-machined tips help to prevent slipping and stripping after repeated use in demanding applications.
Show More Close
 

Technical Specifications

Item # 15W146
Mfr. Model # 32535
UNSPSC #27111701
Catalog Page 801
Shipping Weight 0.5 lbs
Country of Origin Taiwan *
Screwdriver and Nut Driver Grouping Screwdrivers
Item Multi-Bit Screwdriver
Tip Style Group Crosspoint, Slotted, Square, Star
Screwdriver Tip Style Phillips/Slotted/Square Recess/Torx(R)
Sizes Included PH1 x 3/16" Slotted, PH2 x 1/4" Slotted, S1 x S2 Robertson Square Recess, Torx(R) T10 x T15
Handle Material Plastic
Overall Length 9-3/4"
Includes Nutdriver 1/4" x 5/16"
Tether Capable Standard Tool (Accessory Needed for Tethering)
ESD Safe No
Insulated No
Nonsparking No
Handle Design Folding
Bit Style Phillips, Robertson Square Recess, Slotted, Torx(R)
Driver Type 10-in-1
Primary Application General Purpose
Ratcheting No
Single End/Double End Double End
Bit Retainer Type Quick Change
Number of Pieces 5
Shank Type Solid
Shank Material Steel
Finish Chrome
Screwdriver Bit Material Steel
Drive Size 1/4", 5/16"
Features Compact Folding, Internal Flanges Inside Handle, Precision-Machined Tip
* This product's country of origin is subject to change

Compliance and Restrictions

This product contains a chemical that is regulated under California Proposition 65.

Warning: This product contains a chemical known to the State of California to cause cancer.

Warning: This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.

Alternate Search Terms