Check Availability
  • KLEIN TOOLS 

    Multi-Bit Screwdriver 4-Pc., 4-in-1, General Purpose, 7-5/8" Overall Length

  • Item # 3MHY7
  • Mfr. Model # 32460
Multi-Bit Screwdriver 4-Pc., 4-in-1, General Purpose, 7-5/8" Overall Length
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT
Prop 65 Compliance and Restrictions

Product Details

This versatile screwdriver features interchangeable, snap-in blades.
Show More Close
 

Technical Specifications

Item # 3MHY7
Mfr. Model # 32460
UNSPSC #27111701
Catalog Page 801
Shipping Weight 0.4 lbs
Country of Origin USA *
Screwdriver and Nut Driver Grouping Screwdrivers
Item Multi-Bit Screwdriver
Tip Style Group Crosspoint, Slotted
Screwdriver Tip Style Keystone Slotted/Phillips
Sizes Included PH1 x 3/16" Slotted, PH2 x 9/32" Slotted
Handle Material Plastic
Overall Length 7-5/8"
Tether Capable Standard Tool (Accessory Needed for Tethering)
ESD Safe No
Insulated No
Nonsparking No
Handle Design Fluted
Bit Style Phillips, Slotted
Driver Type 4-in-1
Primary Application General Purpose
Ratcheting No
Single End/Double End Double End
Bit Retainer Type Quick Change
Number of Pieces 4
Shank Type Solid
Shank Material Steel
Finish Chrome
Screwdriver Bit Material Steel
Drive Size 1/4"
Standards ANSI/MIL
* This product's country of origin is subject to change

Compliance and Restrictions

Prop 65 Compliance and Restrictions
WARNING
Cancer and Reproductive Harm - www.P65Warnings.ca.gov

Alternate Search Terms