Check Availability
  • KLEIN TOOLS 

    Multi-Bit Screwdriver 4-Pc., 6-in-1, General Purpose, 9-1/8" Overall Length

  • Item # 15W144
  • Mfr. Model # 32560
Multi-Bit Screwdriver 4-Pc., 6-in-1, General Purpose, 9-1/8" Overall Length
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

This multi-bit screwdriver/nut driver features an extended shaft and blades to help provide 39% longer reach than previous models. The interchangeable shaft holds 4 universal tips and converts to 2 nut driver sizes. The strong, durable tips are manufactured with square edges to fit corresponding screw openings and resist slippage.
Show More Close
 

Technical Specifications

Item # 15W144
Mfr. Model # 32560
UNSPSC #27111701
Catalog Page 801
Shipping Weight 0.5 lbs
Country of Origin Taiwan *
Screwdriver and Nut Driver Grouping Screwdrivers
Item Multi-Bit Screwdriver
Tip Style Group Crosspoint, Square
Screwdriver Tip Style Phillips/Square Recess
Sizes Included PH2 x 1/4" Slotted, S1 x S2 Robertson Square Recess
Handle Material Plastic
Shank Length 4-7/64"
Overall Length 9-1/8"
Includes Nutdriver 1/4" x 5/16"
Tether Capable Standard Tool (Accessory Needed for Tethering)
ESD Safe No
Insulated No
Nonsparking No
Handle Design Cushion Grip
Bit Style Phillips, Robertson Square Recess, Slotted
Driver Type 6-in-1
Primary Application General Purpose
Ratcheting No
Single End/Double End Double End
Bit Retainer Type Quick Change
Number of Pieces 4
Shank Type Solid
Shank Material Steel
Finish Natural
Screwdriver Bit Material Steel
Drive Size 1/4", 5/16"
Features Extended Bit Length For Deep Recessed Screws
* This product's country of origin is subject to change

Compliance and Restrictions

This product contains a chemical that is regulated under California Proposition 65.

Warning: This product contains a chemical known to the State of California to cause cancer.

Warning: This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.