Check Availability
LED Hand Lamp, 18 Lamp Watts, Cordless Cord Length, Black/Orange, Includes (3) AAA Batteries Hand Lamp,LED,(3) AAA Batteries Hand Lamp,LED,(3) AAA Batteries Hand Lamp,LED,(3) AAA Batteries
  • KLEIN TOOLS 

    LED Hand Lamp, 18 Lamp Watts, Cordless Cord Length, Black/Orange, Includes (3) AAA Batteries

  • Item # 35HU87
  • Mfr. Model # 55437
Qty
Invalid Quantity
Share This Product Add to List

This item can only be shipped via ground shipping.

Product Details

This hand lamp/work light is designed to work in conjunction with the KLEIN lighted tool bag, No. 35HU82 (available separately). The bright LED light has a swivel hook and magnet for hands-free use. Powered by AAA batteries (available separately).
Show More Close
 

Technical Specifications

Item # 35HU87
Mfr. Model # 55437
UNSPSC #39111518
Catalog Page 754
Shipping Weight 0.24 lbs
Country of Origin China *
Item Hand Lamp
Light Technology LED
Power Source (3) AAA Batteries
Lamp Watts 18
Cord Length Cordless
Lumens 50
Color Black/Orange
Length 1-1/2"
Amps 2
Housing Material Plastic
Handle Straight
Housing Dia. 2-13/16"
Lens Material Polycarbonate
Rated Life 50,000 hr.
Rechargeable No
Standards REACH
Includes (3) AAA Batteries

* This product's country of origin is subject to change

Compliance and Restrictions

Hazardous material - General.