Check Availability
  • KLEIN TOOLS 

    Fish Rod Attachment Set

  • Item # 15X671
  • Mfr. Model # 56104
Fish Rod Attachment Set
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT
Prop 65 Compliance and Restrictions

Product Details

This 3-piece fish and glow rod attachment is designed to help guide, grab, attach, and steer wire or cable. It features a whisk attachment to help guide fish rods over obstructions. It is compatible with 1/4" (96mm), 3/16" (5mm), and 5/32" (4mm) rod sizes, available separately.
Show More Close
 

Technical Specifications

Item # 15X671
Mfr. Model # 56104
UNSPSC #27113101
Catalog Page 848
Shipping Weight 0.01 lbs
Country of Origin USA *
Item Fish Rod Attachment Set
Material Fiberglass
Features Whisk Helps Guide Rods Over Obstructions And Can Roll Side-To-Side To Help Steer Left Or Right, Hook Helps Grab And Retrieve Wires Or Other Objects From A Distance
Includes (1) Ea: Whisk, Bull Nose, and J Hook Attachments
* This product's country of origin is subject to change

Compliance and Restrictions

This item is restricted for international sale.

Prop 65 Compliance and Restrictions
WARNING
Cancer and Reproductive Harm - www.P65Warnings.ca.gov