Check Availability
  • KLEIN TOOLS 

    Fbrglass Folding Rule, 6', Inside Reading

  • Item # 2DGE6
  • Mfr. Model # 910-6
Fbrglass Folding Rule, 6', Inside Reading Fbrglass Folding Rule,6',Inside Reading Fbrglass Folding Rule,6',Inside Reading Fbrglass Folding Rule,6',Inside Reading
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

This folding rule is constructed of tough nylon and reinforced with glass fibers for added durability and resistance to weather, abrasion and most chemicals. It features black markings on a yellow background, with red stud center markings every 16 inches.
Show More Close
 

Technical Specifications

Item # 2DGE6
Mfr. Model # 910-6
UNSPSC #27111807
Shipping Weight 0.4 lbs
Country of Origin Switzerland *
Item Folding Rule, Inside Reading
Construction Fiberglass
Graduation Type 1/16
Graduations Engraved on both sides
Length (In.) 6 foot
Width (In.) 3/4
Finish Constructed of tough nylon, reinforced with glass fibers for added durability and resistance to weather, abrasion and most chemicals
Markings Black markings on yellow, with red stud center markings every 16'
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms