Check Availability
  • KLEIN TOOLS 

    Connecting Bar, 30" L X 7/8" W, Steel

  • Item # 3AEU6
  • Mfr. Model # 3248
Connecting Bar,  30" L X 7/8" W, Steel
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

This steel connecting bar is designed to help provide extra leverage when positioning steel members and aligning bolt holes. It is pointed on one end.
Show More Close
 

Technical Specifications

Item # 3AEU6
Mfr. Model # 3248
UNSPSC #27112502
Shipping Weight 1.0 lbs
Country of Origin Australia *
Pry Bar Sub-Category Pinch Bars
Item Connecting Bar
Overall Length 30"
Overall Width 7/8"
Tether Capable Standard Tool (Accessory Needed for Tethering)
Dia. 7/8"
Material Steel
Color Black
Features Pointed on One End
* This product's country of origin is subject to change

Compliance and Restrictions

Show More Close
 

Alternate Search Terms