Check Availability
  • KLEIN TOOLS 

    Connecting Bar, 30" L X 3/4" W, Steel

  • Item # 3AEU3
  • Mfr. Model # 3245
Connecting Bar,  30" L X 3/4" W, Steel
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

This round connecting bar is designed to provide extra leverage when positioning steel members and aligning bolt holes. It is constructed with hardened steel for durability. The chisel end features a 15° angle to help provide greater leverage.
Show More Close
 

Technical Specifications

Item # 3AEU3
Mfr. Model # 3245
UNSPSC #27112502
Shipping Weight 4.3 lbs
Country of Origin USA *
Pry Bar Sub-Category Pinch Bars
Item Connecting Bar
Overall Length 30"
Overall Width 3/4"
Tether Capable Standard Tool (Accessory Needed for Tethering)
Dia. 3/4"
Material Steel
Color Black
Features Pointed on One End
* This product's country of origin is subject to change

Compliance and Restrictions

Show More Close
 

Alternate Search Terms