Check Availability
  • KLEIN TOOLS 

    Conduit Bender Handle, 1-1/4In.D, 54In.L

  • Item # 4VDH8
  • Mfr. Model # 51429
Conduit Bender Handle, 1-1/4In.D, 54In.L
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT
Prop 65 Compliance and Restrictions

Product Details

This Conduit Bender Handle is a replacement handle for Klein Tools 1-1/4" Conduit Bender, No. 56211, available separately. It is made from high-strength steel to help eliminate flex and provide excellent feel, control and leverage. The bright orange color is easy to spot on jobsites.
Show More Close
 

Technical Specifications

Item # 4VDH8
Mfr. Model # 51429
UNSPSC #27112503
Catalog Page 850
Shipping Weight 10.0 lbs
Country of Origin USA *
Item Conduit Bender Handle
Handle Dia. 1-1/4"
Handle Length 54"
Construction Steel, Bright Orange
Application Replacement handle for Klein Tools 1-1/4" conduit bender.
For Use With Mfr. No. 56211
* This product's country of origin is subject to change

Compliance and Restrictions

Prop 65 Compliance and Restrictions
WARNING
Cancer and Reproductive Harm - www.P65Warnings.ca.gov