Check Availability
  • KLEIN TOOLS 

    Conduit Bender Handle, 1In.D, 44In.L

  • Item # 4VDG4
  • Mfr. Model # 51428
Conduit Bender Handle, 1In.D, 44In.L
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

This Conduit Bender Handle is a replacement handle for Klein Tools 1" Conduit Bender No. 56210, available separately.
Show More Close
 

Technical Specifications

Item # 4VDG4
Mfr. Model # 51428
UNSPSC #27112503
Catalog Page 850
Shipping Weight 6.35 lbs
Country of Origin USA *
Item Conduit Bender Handle
Handle Dia. 1"
Handle Length 44"
Construction Steel, Bright Orange
Application Replacement handle for Klein Tools 1" conduit bender.
For Use With Mfr. No. 56210
* This product's country of origin is subject to change

Compliance and Restrictions