Check Availability
  • KLEIN TOOLS 

    Conduit Bender Handle, 3/4In.D, 38In.L

  • Item # 4VDG3
  • Mfr. Model # 51427
Conduit Bender Handle, 3/4In.D, 38In.L
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT
Prop 65 Compliance and Restrictions

Product Details

This Conduit Bender Handle is a replacement handle for Klein Tools 1/2" and 3/4" Conduit Benders, Nos. 56208 and 56209, available separately. It is made from high-strength steel to help eliminate flex and provide excellent feel, control and leverage. The bright orange color helps to make it easy to spot on jobsites.
Show More Close
 

Technical Specifications

Item # 4VDG3
Mfr. Model # 51427
UNSPSC #27112503
Catalog Page 850
Shipping Weight 3.82 lbs
Country of Origin USA *
Item Conduit Bender Handle
Handle Dia. 3/4"
Handle Length 38"
Construction Steel, Bright Orange
Application Replacement handle for Klein Tools 1/2" and 3/4" conduit bender.
For Use With Mfr. No. 56208, 56209
* This product's country of origin is subject to change

Compliance and Restrictions

Prop 65 Compliance and Restrictions
WARNING
Cancer and Reproductive Harm - www.P65Warnings.ca.gov