Check Availability
  • KLEIN TOOLS 

    Bucket Tool Organizer, Black/Orange Polyester

  • Item # 45HL37
  • Mfr. Model # 55448
Bucket Tool Organizer, Black/Orange  Polyester BucketToolOrganizer,45Pockts,Blk/Orange BucketToolOrganizer,45Pockts,Blk/Orange BucketToolOrganizer,45Pockts,Blk/Orange BucketToolOrganizer,45Pockts,Blk/Orange
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

Conveniently carry an assortment of tools with this Tradesman Pro Organizer. It features 45 slots for various-sized tools, including 35 interior pockets and 10 exterior pockets, allowing you to keep your tools and parts organized and by your side, wherever the job takes you. Polyester construction. A double layer of polyester at the bucket edges help to provide extra durability. Tools and parts not included.
Show More Close
 

Technical Specifications

Item # 45HL37
Mfr. Model # 55448
UNSPSC #24111507
Catalog Page 756
Shipping Weight 2.0 lbs
Country of Origin China *
Item Bucket Tool Organizer
Type Large
Length (In.) 23
Width (In.) 19
Height (In.) 23
Dia. (In.) 12
Number of Compartments 45
Number of Pockets (Inside) 10
Number of Pockets (Outside) 35
Material Polyester
Color Black/Orange
Features Double Layer of Polyester At Bucket Edges for Durability
For Use With Standard 3 1/2 to 5 Gallon Buckets, Not Load Rated
Includes Interior Pockets: (3) Tool Sleeves, Power Tool/Cord Sleeve, (6) Universal Pockets. Exterior Pockets: (9) Screwdriver/Nut Driver Pockets, (11) Pliers Pockets, (11) Utility Pockets, (2) Wire Stripper Pockets, (2)Two Hook and Loop Closeable Pockets
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms