Check Availability
  • KLEIN TOOLS 

    Brown Tool Pouch, Leather, Fits Belts Up To (In.): 3

  • Item # 36L251
  • Mfr. Model # 42245
Brown Tool Pouch, Leather, Fits Belts Up To (In.): 3
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

Keep track of your nails and screws in this durable leather tool pouch. It is ideal for construction workers, carpenters and other professionals. It features a right-hand heavy hammer loop, and large pockets with rolled-over double edges for long service life. The tunnel loop fits any belt up to 3''W.
Show More Close
 

Technical Specifications

Item # 36L251
Mfr. Model # 42245
UNSPSC #24111507
Shipping Weight 0.85 lbs
Country of Origin USA *
Item Tool Pouch
Type Right Hand Nail and Tool
Number of Pockets 5
Width (In.) 11-1/2
Height (In.) 10
Fits Belts Up To (In.) 3
Material Leather
Color Brown
Tether Capable Standard Tool (Accessory Needed for Tethering)
Features Right-Hand Nail And Tool Pouch Only, Large Pockets Have Rolled-Over Doubled Edges, Pouches Slide Along Belt For Convenient Working Positions, Heavy Hammer Loops
* This product's country of origin is subject to change

Compliance and Restrictions

This item is restricted for international sale.

Alternate Search Terms