Check Availability
  • KLEIN TOOLS 

    Bronze Swivel Snap Hook, Bronze, 4-3/8" Length, 1-5/8" Width

  • Item # 36L280
  • Mfr. Model # 2012
Bronze Swivel Snap Hook, Bronze, 4-3/8" Length, 1-5/8" Width
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

This bronze swivel snap hook is designed for hoisting canvas buckets, available separately. It helps to provides a secure connection point when lifting buckets on the jobsite.
Show More Close
 

Technical Specifications

Item # 36L280
Mfr. Model # 2012
UNSPSC #31162601
Shipping Weight 0.28 lbs
Country of Origin Italy *
Item Swivel Snap Hook
Length 4-3/8"
Width 1-5/8"
Material Bronze
Color Bronze
Features Maximum Safe Load 150 lb., For Hoisting Canvas Buckets, Not For Human Support, Overall Length 5", Eye I.D. 3/4", Throat Opening 5/8" (16mm)
For Use With Canvas Buckets
* This product's country of origin is subject to change

Compliance and Restrictions

This item is restricted for international sale. 

This item is restricted for international sale.

Show More Close
 

Alternate Search Terms