Check Availability
  • KLEIN TOOLS 

    Black Tool Pouch, Leather, Fits Belts Up To (In.): 2-1/2

  • Item # 5LL50
  • Mfr. Model # 5166
Black Tool Pouch, Leather, Fits Belts Up To (In.): 2-1/2 Tool Pouch,Electricians,7 Pockets Tool Pouch,Electricians,7 Pockets Tool Pouch,Electricians,7 Pockets
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

This 7-Pocket Tool Pouch is constructed of soft, pliable, black leather for long-lasting durability. It features a heavy-duty tape chain thong that is securely fastened with a rivet. The pouch is debossed with the classic Klein Tools Lineman Logo. Ideal for electricians and maintenance workers.
Show More Close
 

Technical Specifications

Item # 5LL50
Mfr. Model # 5166
UNSPSC #24111507
Catalog Page 755
Shipping Weight 1.05 lbs
Country of Origin USA *
Item Tool Pouch
Type Electricians
Number of Pockets 7
Width (In.) 7
Height (In.) 9-1/2
Fits Belts Up To (In.) 2-1/2
Material Leather
Color Black
Tether Capable Standard Tool (Accessory Needed for Tethering)
Features 2 Large Utility Pockets, 3 Plier Pockets, 2 Screwdriver Holders and Hammer Loop
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms