Check Availability
  • KLEIN TOOLS 

    Black Tool Pouch, Leather, Fits Belts Up To (In.): 2

  • Item # 5LL49
  • Mfr. Model # 5165
Black Tool Pouch, Leather, Fits Belts Up To (In.): 2 Tool Pouch,10 Pockets,Leather,10in W,Blk Tool Pouch,10 Pockets,Leather,10in W,Blk Tool Pouch,10 Pockets,Leather,10in W,Blk
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

This 10-pocket tool pouch provides space for a large number of tools. Stitched and riveted leather construction offers durability and long service life. Fits easily on most 2"W belts.

• 4 large utility pockets
• 2 pliers pockets
• 4 screwdriver loops
• Knife snap.
Show More Close
 

Technical Specifications

Item # 5LL49
Mfr. Model # 5165
UNSPSC #24111507
Catalog Page 755
Shipping Weight 1.4 lbs
Country of Origin USA *
Item Tool Pouch
Number of Pockets 10
Width (In.) 10
Height (In.) 10
Fits Belts Up To (In.) 2
Material Leather
Color Black
Tether Capable Standard Tool (Accessory Needed for Tethering)
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms