Check Availability
  • KLEIN TOOLS 

    Black Tool Pouch, Leather, Fits Belts Up To (In.): 2

  • Item # 36L240
  • Mfr. Model # 5126
Black Tool Pouch, Leather, Fits Belts Up To (In.): 2 Tool Pouch,5 Pkt,6 x 8-3/4 In,Leather Tool Pouch,5 Pkt,6 x 8-3/4 In,Leather Tool Pouch,5 Pkt,6 x 8-3/4 In,Leather Tool Pouch,5 Pkt,6 x 8-3/4 In,Leather
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

This 5-pocket tool pouch is designed to accommodate a variety of tools. It features a compact and portable design that fits easily on most 2"W belts. Riveted leather construction offers durability and long service life.

• Large utility pocket
• 2 pliers pockets
• 2 screwdriver pockets
• Knife snap
Show More Close
 

Technical Specifications

Item # 36L240
Mfr. Model # 5126
UNSPSC #24111507
Shipping Weight 0.8 lbs
Country of Origin USA *
Item Tool Pouch
Number of Pockets 5
Width (In.) 6
Height (In.) 8-3/4
Fits Belts Up To (In.) 2
Material Leather
Color Black
Tether Capable Standard Tool (Accessory Needed for Tethering)
Features Riveted
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms