Check Availability
  • KLEIN TOOLS 

    Black Tool Pouch, Leather, Fits Belts Up To (In.): 1-3/4

  • Item # 36L235
  • Mfr. Model # 5190
Black Tool Pouch, Leather, Fits Belts Up To (In.): 1-3/4 Tool Pouch,10 Pkt,6 x 8-3/4 In,Leather Tool Pouch,10 Pkt,6 x 8-3/4 In,Leather Tool Pouch,10 Pkt,6 x 8-3/4 In,Leather Tool Pouch,10 Pkt,6 x 8-3/4 In,Leather
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

The versatile, 10-pocket tool pouch is designed for use in telephone installation applications. It features stitched and riveted leather construction for durability and long service life. Features 10 separate compartments for a wide variety of pliers, screwdrivers, and other tools.
Show More Close
 

Technical Specifications

Item # 36L235
Mfr. Model # 5190
UNSPSC #24111507
Shipping Weight 0.79 lbs
Country of Origin USA *
Item Tool Pouch
Number of Pockets 10
Width (In.) 6
Height (In.) 8-3/4
Fits Belts Up To (In.) 1-3/4
Material Leather
Color Black
Tether Capable Standard Tool (Accessory Needed for Tethering)
Features Riveted, Slotted-Leather Tape Thong
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms