Check Availability
Black Tool Pouch, Leather, Fits Belts Up To (In.): 2-1/2 Tool Pouch,6 Pkt,7 x 10 In,Leather,Black Tool Pouch,6 Pkt,7 x 10 In,Leather,Black Tool Pouch,6 Pkt,7 x 10 In,Leather,Black Tool Pouch,6 Pkt,7 x 10 In,Leather,Black Tool Pouch,6 Pkt,7 x 10 In,Leather,Black
  • KLEIN TOOLS 

    Black Tool Pouch, Leather, Fits Belts Up To (In.): 2-1/2

  • Item # 36L226
  • Mfr. Model # 5127T
Qty
Invalid Quantity
Share This Product Add to List

Product Details

This tool pouch features riveted leather construction for durability and long service life. It features a large utility pocket, three pliers pockets, and two screwdriver pockets to organize and store tools and hardware.
Show More Close
 

Technical Specifications

Item # 36L226
Mfr. Model # 5127T
UNSPSC #24111507
Shipping Weight 1.0 lbs
Country of Origin USA *
Item Tool Pouch
Number of Pockets 6
Width (In.) 7
Height (In.) 10
Fits Belts Up To (In.) 2-1/2
Material Leather
Color Black
Tether Capable Standard Tool (Accessory Needed for Tethering)
Features Riveted

* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms