Check Availability
  • KLEIN TOOLS 

    Black Tool Pouch, Leather

  • Item # 36K975
  • Mfr. Model # 5118P4
Black Tool Pouch, Leather
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT
Prop 65 Compliance and Restrictions

Product Details

Keep your mainstay tools on-hand with this 4-pocket tool pouch. It includes a knife snap and pockets for pliers, screwdrivers, folding rules, and open-ended wrenches. It is also designed to be lightweight, and it easily fits on tool belts. Riveted leather construction, plus rivet hole for belt connection. Double leather back for durability.
Show More Close
 

Technical Specifications

Item # 36K975
Mfr. Model # 5118P4
UNSPSC #24111507
Shipping Weight 0.9 lbs
Country of Origin USA *
Item Tool Pouch
Type Linemans
Number of Pockets 4
Width (In.) 8
Height (In.) 11
Material Leather
Color Black
Tether Capable Standard Tool (Accessory Needed for Tethering)
Features Rivet Hole For Belt Connection, Riveted Construction, Double Leather Back, Includes Knife Snap, And Pockets For: Pliers, Most Screwdrivers, A 6 ft. Folding Rule And Open Ended Wrenches
* This product's country of origin is subject to change

Compliance and Restrictions

This item is restricted for international sale.

Prop 65 Compliance and Restrictions
WARNING
Cancer and Reproductive Harm - www.P65Warnings.ca.gov

Alternate Search Terms