Check Availability
  • KLEIN TOOLS 

    Black Tool Pouch, Leather, Fits Belts Up To (In.): 2-1/2

  • Item # 2DGU3
  • Mfr. Model # 5164T
  • (1)
Black Tool Pouch, Leather, Fits Belts Up To (In.): 2-1/2 Tool Pouch,Leather,8 Pockets,Black Tool Pouch,Leather,8 Pockets,Black Tool Pouch,Leather,8 Pockets,Black Tool Pouch,Leather,8 Pockets,Black
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

This 8-pocket tool pouch provides space for a large number of tools. Stitched and riveted leather construction offers durability and long service life. Includes tunnel loop to fit belts up to 2-1/2" (64mm) wide.

• 4 large utility pockets
• 2 pliers pockets
• 2 screwdriver pockets
• Knife snap
Show More Close
 

Technical Specifications

Item # 2DGU3
Mfr. Model # 5164T
UNSPSC #27112809
Shipping Weight 1.25 lbs
Country of Origin USA *
Item Tool Pouch
Type Tool
Number of Pockets 8
Width (In.) 6.75
Height (In.) 9.75
Fits Belts Up To (In.) 2-1/2
Material Leather
Color Black
Tether Capable Standard Tool (Accessory Needed for Tethering)
Features Riveted To Assure Long Life
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms