Check Availability
  • Tool Pouches
  • KLEIN TOOLS 

    Black Tool Pouch, Leather, Fits Belts Up To (In.): 2-1/2

  • Item # 2DGH9
  • Mfr. Model # 5178
Black Tool Pouch, Leather, Fits Belts Up To (In.): 2-1/2
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT
Prop 65 Compliance and Restrictions

Product Details

This 8-pocket tool pouch is ideal for electricians, maintenance workers, and other professionals. It features pliable leather construction with stitching and rivet reinforcement. It also features a heavy-duty chain tape thong that is securely fastened with a rivet. Fits belts up to 2-1/2" wide.
Show More Close
 

Technical Specifications

Item # 2DGH9
Mfr. Model # 5178
UNSPSC #27112809
Shipping Weight 1.25 lbs
Country of Origin USA *
Item Tool Pouch
Type Tool
Number of Pockets 8
Width (In.) 11
Height (In.) 10
Fits Belts Up To (In.) 2-1/2
Material Leather
Color Black
Tether Capable Standard Tool (Accessory Needed for Tethering)
Features Riveted & Stitched, Heavy-duty chain tape thong, Stainless Steel clip holder
* This product's country of origin is subject to change

Compliance and Restrictions

Prop 65 Compliance and Restrictions
WARNING
Cancer and Reproductive Harm - www.P65Warnings.ca.gov

Alternate Search Terms