Check Availability
  • KLEIN TOOLS 

    Black Tool Pouch, Leather, Fits Belts Up To (In.): 2-3/4

  • Item # 2DGH8
  • Mfr. Model # 5167
  • (1)
Black Tool Pouch, Leather, Fits Belts Up To (In.): 2-3/4 Tool Pouch,Leather,11 Pkts,Tape Thong Tool Pouch,Leather,11 Pkts,Tape Thong Tool Pouch,Leather,11 Pkts,Tape Thong Tool Pouch,Leather,11 Pkts,Tape Thong Tool Pouch,Leather,11 Pkts,Tape Thong
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

This multi-pocketed pouch is designed to hold a variety of tools. It features riveted and stitched construction, with a stainless steel clip holder and heavy-duty chain tape thong.
Show More Close
 

Technical Specifications

Item # 2DGH8
Mfr. Model # 5167
UNSPSC #27112809
Shipping Weight 1.55 lbs
Country of Origin USA *
Item Tool Pouch
Type Tool
Number of Pockets 11
Width (In.) 10
Height (In.) 10.5
Fits Belts Up To (In.) 2-3/4
Material Leather
Color Black
Tether Capable Standard Tool (Accessory Needed for Tethering)
Features Multi-Pocketed Pouch, Riveted & Stitched, Stainless Steel Clip Holder, & Heavy-Duty Chain Tape Thong
* This product's country of origin is subject to change

Compliance and Restrictions

This item is restricted for international sale.

Alternate Search Terms