Check Availability
  • KLEIN TOOLS 

    Black Tool Pouch, Cordura® Nylon, Fits Belts Up To (In.): 2

  • Item # 2DFV4
  • Mfr. Model # 5702
Black Tool Pouch, Cordura® Nylon, Fits Belts Up To (In.): 2
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

This tool pouch features multiple pockets for a variety of tools, supplies, and spare parts. It is double nylon stitched and rivet-reinforced for extra durability. It is designed to be lightweight and comfortable in warm climates, and soft and pliable in cold climates. The oversized pockets and reinforced bottom offer extra carrying capacity and durability.
Show More Close
 

Technical Specifications

Item # 2DFV4
Mfr. Model # 5702
UNSPSC #27112809
Shipping Weight 0.6 lbs
Country of Origin USA *
Item Tool Pouch
Type Powerline(TM) Series
Number of Pockets 2
Width (In.) 11
Depth (In.) 5
Height (In.) 12
Fits Belts Up To (In.) 2
Material Cordura(R) Nylon
Color Black
Tether Capable Standard Tool (Accessory Needed for Tethering)
Features Double nylon stitched and rivet reinforced for extra durability; lightweight and comfortable in warm climates, soft and pliable in cold climates; oversized pockets and reinforced bottom for extra carrying capacity, as well as durability
* This product's country of origin is subject to change

Compliance and Restrictions

This item is restricted for international sale.

Alternate Search Terms