Check Availability
  • KLEIN TOOLS 

    Black Tool Pouch, Leather, Fits Belts Up To (In.): 3

  • Item # 2DFT6
  • Mfr. Model # 5162T
Black Tool Pouch, Leather, Fits Belts Up To (In.): 3 Tool Pouch,Leather,8-Pkts,Thong,Snap,Blk Tool Pouch,Leather,8-Pkts,Thong,Snap,Blk Tool Pouch,Leather,8-Pkts,Thong,Snap,Blk Tool Pouch,Leather,8-Pkts,Thong,Snap,Blk
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

Stitched and riveted leather construction helps this tool pouch withstand demanding application. It offers extra capacity for tools and hardware.
Show More Close
 

Technical Specifications

Item # 2DFT6
Mfr. Model # 5162T
UNSPSC #27112809
Catalog Page 755
Shipping Weight 1.9 lbs
Country of Origin USA *
Item Tool Pouch
Type Extra-Capacity
Number of Pockets 8
Width (In.) 8.5
Depth (In.) 4
Height (In.) 10.75
Fits Belts Up To (In.) 3
Material Leather
Color Black
Tether Capable Standard Tool (Accessory Needed for Tethering)
Features Extra-capacity multi-purpose pouch; stitched and riveted
* This product's country of origin is subject to change

Compliance and Restrictions

Show More Close
 

Alternate Search Terms