Check Availability
  • KLEIN TOOLS 

    Black Tool Pouch, Leather

  • Item # 2DFP6
  • Mfr. Model # 5111
Black Tool Pouch, Leather Pocket Tool Pouch,Leather,Black Pocket Tool Pouch,Leather,Black Pocket Tool Pouch,Leather,Black Pocket Tool Pouch,Leather,Black Pocket Tool Pouch,Leather,Black
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT
Prop 65 Compliance and Restrictions

Product Details

This single-pocket tool pouch allows you to carry a tool in your hip pocket without damaging your clothes. It features durable leather construction and is ideal for carrying pliers and other tools.
Show More Close
 

Technical Specifications

Item # 2DFP6
Mfr. Model # 5111
UNSPSC #27112809
Shipping Weight 0.3 lbs
Country of Origin USA *
Item Tool Pouch
Number of Pockets 1
Width (In.) 4-1/2
Depth (In.) 1
Height (In.) 7
Material Leather
Color Black
Tether Capable Standard Tool (Accessory Needed for Tethering)
Features Perfect for carrying pliers and other tools in the hip pocket; prevents wear and tearing of clothes, discomfort, and possible injury; riveted to assure long life
* This product's country of origin is subject to change

Compliance and Restrictions

Prop 65 Compliance and Restrictions
WARNING
Cancer and Reproductive Harm - www.P65Warnings.ca.gov

Alternate Search Terms