Check Availability
  • KLEIN TOOLS 

    Black Tool Belt, Ballistic Polyester, Leather, 40" to 44" Waist Size, Number of Pockets: 0

  • Item # 58UR25
  • Mfr. Model # 5247
Black Tool Belt, Ballistic Polyester, Leather, 40" to 44" Waist Size, Number of Pockets: 0 Tool Belt,2" W,40" to 44" Waist Size Tool Belt,2" W,40" to 44" Waist Size Tool Belt,2" W,40" to 44" Waist Size
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 58UR25
Mfr. Model # 5247
UNSPSC #24112403
Shipping Weight 1.26 lbs
Country of Origin China *
Item Tool Belt
Type Heavy Duty
Width 2"
Depth 1/2"
Height 54"
Waist Size 40" to 44"
Number of Pockets 0
Material Ballistic Polyester, Leather
Color Black
Belt Type Padded Breathable
Features Side Handles for Ease of Lifting, Metal Connection Points to Attach Suspenders for Extra Support
For Use With Klein Tools Tradesman Pro Pouches
* This product's country of origin is subject to change

Compliance and Restrictions