Check Availability
  • KLEIN TOOLS 

    Black Padded Shoulder Strap, Polypropylene, 54" Length, 2" Width

  • Item # 1YBR6
  • Mfr. Model # 58889
Black Padded Shoulder Strap, Polypropylene, 54" Length, 2" Width Padded Shoulder Strap,Adjust,33 to 54 L Padded Shoulder Strap,Adjust,33 to 54 L Padded Shoulder Strap,Adjust,33 to 54 L
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

This black, padded shoulder strap is designed for use with compatible canvas tool bags, available separately.
Show More Close
 

Technical Specifications

Item # 1YBR6
Mfr. Model # 58889
UNSPSC #31151903
Shipping Weight 0.65 lbs
Country of Origin USA *
Item Padded Shoulder Strap
Type Adjustable
Length 54"
Width 2"
Thickness 1/8"
Material Polypropylene
Color Black
For Use With Mfr. No. K1412 And Klein Tool Bags 5003 Series
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms