Check Availability
  • KLEIN TOOLS 

    Black/Orange Tool Pouch, Polyester, Fits Belts Up To (In.): 2

  • Item # 35HU85
  • Mfr. Model # 5183
Black/Orange Tool Pouch, Polyester, Fits Belts Up To (In.): 2 Tool Pouch, Drill,8 Pockets,Black/Orange Tool Pouch, Drill,8 Pockets,Black/Orange Tool Pouch, Drill,8 Pockets,Black/Orange
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

This Tradesman Pro Drill pouch is designed to fit most impact and battery drills. It features a strap to help stay securely in place. Includes storage space for hand tools and drill bits.
Show More Close
 

Technical Specifications

Item # 35HU85
Mfr. Model # 5183
UNSPSC #24111507
Catalog Page 755
Shipping Weight 0.59 lbs
Country of Origin China *
Item Tool Pouch
Type Drill Pouch
Number of Pockets 8
Width (In.) 7-1/4
Depth (In.) 3
Height (In.) 12-1/4
Fits Belts Up To (In.) 2
Material Polyester
Color Black/Orange
Tether Capable Not Tether Capable
Features Fits Battery and Impact Drills, Snap Closure Keeps Drill In Place, Outside Pockets Hold A Variety of Drill Bits, Compatible with Belts Up to 2" Wide
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms