Check Availability
  • KLEIN TOOLS 

    Beige Tool Pouch, Canvas, Fits Belts Up To (In.): 3

  • Item # 2DFU9
  • Mfr. Model # 5416
Beige Tool Pouch, Canvas, Fits Belts Up To (In.): 3
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

This bull-pin and bolt bag features sturdy, No. 4 canvas construction with a double bottom for durability on extreme jobsite conditions. It also features bull-pin loops to hang on your belt for easy access.
Show More Close
 

Technical Specifications

Item # 2DFU9
Mfr. Model # 5416
UNSPSC #27112809
Shipping Weight 0.8 lbs
Country of Origin USA *
Item Tool Pouch
Type Bull-Pin and Bolt Bag
Number of Pockets 1
Width (In.) 9
Depth (In.) 10
Height (In.) 5
Fits Belts Up To (In.) 3
Material Canvas
Color Beige
Tether Capable Standard Tool (Accessory Needed for Tethering)
Features Bolt bag with bull-pin loop on each side
* This product's country of origin is subject to change

Compliance and Restrictions

Show More Close
 

Alternate Search Terms