Check Availability
  • KLEIN TOOLS 

    9/16", 3/4", Ratcheting Box End Wrench, SAE, Black Oxide Finish, Number of Points: 4

  • Item # 22DL59
  • Mfr. Model # KT155HD
9/16", 3/4", Ratcheting Box End Wrench, SAE, Black Oxide Finish, Number of Points: 4 Ratcheting Box End Wrench,12" L Ratcheting Box End Wrench,12" L Ratcheting Box End Wrench,12" L
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

This 5-in-1 ratcheting lineman's wrench is ideal for utility work. Its 3/4'' and 1'' x 1/18'' combination square socket works with common utility hardware. It also features two popular hex sizes: 3/4'' and 9/16''. Heavy-duty, bolt-through design allows bolts to pass through the socket.
Show More Close
 

Technical Specifications

Item # 22DL59
Mfr. Model # KT155HD
UNSPSC #27111714
Shipping Weight 2.26 lbs
Country of Origin USA *
Wrench Product Grouping Wrenches
Wrench Item Ratcheting Box End Wrench
Ratcheting Configuration Box End
Single End/Double End Single End
Reversing Yes
Box End Style Square
SAE or Metric SAE
Wrench Head Sizes 9/16", 3/4"
Number of Points 4
Overall Length 12"
Finish Black Oxide
Wrench Material Steel
Insulated No
Tether Capable Standard Tool (Accessory Needed for Tethering)
Offset 0 Degrees
Head Movement Fixed
Wrench Shape Straight
Wrench Style 5-in-1
Standards ANSI
* This product's country of origin is subject to change

Compliance and Restrictions