Check Availability
8" Pipe Capacity Strap Wrench, 1-1/8" to 8" Outside Dia. Tubing Strap Wrench,8 In Dia Cap,18 In Handle Strap Wrench,8 In Dia Cap,18 In Handle Strap Wrench,8 In Dia Cap,18 In Handle Strap Wrench,8 In Dia Cap,18 In Handle
  • KLEIN TOOLS 

    8" Pipe Capacity Strap Wrench, 1-1/8" to 8" Outside Dia. Tubing

  • Item # 2DFD5
  • Mfr. Model # S-18H
  • (1)
Qty
Invalid Quantity
Share This Product Add to List

Product Details

With a completely adjustable urethane strap, this wrench helps to grip round or irregular objects for a secure hold. It is ideal for use on polished pipe and fittings, plastic pipe and fittings, oil and water filters, glass pipe, PVC conduit, polished shafts, alternator belts, flywheels, and propeller assemblies.
Show More Close
 

Technical Specifications

Item # 2DFD5
Mfr. Model # S-18H
UNSPSC #27112127
Shipping Weight 2.95 lbs
Country of Origin USA *
Item Strap Wrench
Pipe Capacity 8"
Outside Dia. Tubing 1-1/8" to 8"
Handle Length 18"
Strap Width 1-3/4"
Handle Material Steel
Handle Type I-Beam
Strap Length 34"
Strap Material Urethane
Application For Polished Pipe And Fittings, Plastic Pipe And Fittings, Oil And Water Filters, Glass Pipe, PVC Conduit, Polished Shafts, Alternator Belts, Flywheels, Propeller Assemblies

* This product's country of origin is subject to change

Compliance and Restrictions