Check Availability
  • KLEIN TOOLS 

    8-PC Insulated Tool Kit

  • Item # 1N046
  • Mfr. Model # 33526
8-PC Insulated Tool Kit
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

This 8-piece tool set features an assortment of insulated tools. They are packaged in a durable, black nylon case with a zipper closure, custom-fitted tool pockets, and an extra pocket for storage of papers and other items.

• 3 pliers
• 3 screwdrivers
• 1 cable cutter
• 1 wire stripper/cutter
Show More Close
 

Technical Specifications

Item # 1N046
Mfr. Model # 33526
UNSPSC #27113201
Catalog Page 854
Shipping Weight 8.2 lbs
Country of Origin USA *
Tool Kit Product Grouping Insulated Tool Kits
Tool Families Included Electrical and Telecomm Tools, Pliers, Screwdrivers
Item Insulated Tool Kit
Number of Pieces 8
Number of Electrical and Telecomm Tools 2
Number of Pliers 3
Number of Screwdrivers 3
Insulated / Uninsulated Insulated
Nonsparking No
Tool Storage Included Yes
Tool Storage Type Included Case
Electrical and Telecomm Tools Included No. 63050-INS High Leverage Cable Cutter, No. 11045-INS Solid Wire Stripper
Pliers Included Mfr. No. D203-8N-INS 8-5/16" Long Nose with Side Cutter and Skinning Hole, No. D228-8-INS 8" High Leverage Diagonal Cutting, No. D213-9NE-INS 9-1/4" High Leverage Linemans
Screwdrivers Included Cabinet Tip No. 49C266 3/16", Keystone Mfr. No. 602-4-INS 1/4" x4", Phillips Mfr. No. 603-4-INS #2 x 4"
Includes Slotted Screwdrivers, Phillips Screwdrivers, Pliers, Cable Cutter, Wire Stripper/Cutter and Zippered Polyester Case with Custom-Fitted Tool Pockets 15-1/4" W x 11" D x 2-1/4" H
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms