Check Availability
  • KLEIN TOOLS 

    5-5/8" Radial Cable Stripper

  • Item # 6LFV7
  • Mfr. Model # VDV100-801-SEN
5-5/8" Radial Cable Stripper Radial Cable Stripper,5-5/8 In Radial Cable Stripper,5-5/8 In Radial Cable Stripper,5-5/8 In
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT
Prop 65 Compliance and Restrictions

Product Details

This radial cable stripper is designed for high-volume, multiple-type cable preparation environments. It features a Frame Plus stripper cartridge for CoaxialUTP cable. ABS Plastic construction.
Show More Close
 

Technical Specifications

Item # 6LFV7
Mfr. Model # VDV100-801-SEN
UNSPSC #27111510
Shipping Weight 0.27 lbs
Country of Origin Taiwan *
Item Radial Cable Stripper
Insulated No
Overall Length 5-5/8"
Tether Capable Standard Tool (Accessory Needed for Tethering)
Functions Strip Only
Adjustable Manual
Handle Type ABS Plastic
Handle Material ABS Plastic
Features Frame Plus Stripper Cartridge (For Coaxial UTP Cable)
* This product's country of origin is subject to change

Compliance and Restrictions

Prop 65 Compliance and Restrictions
WARNING
Cancer and Reproductive Harm - www.P65Warnings.ca.gov