Check Availability
  • KLEIN TOOLS 

    5-5/8" RG6, RG59 Radial Cable Stripper, 1/4" Capacity

  • Item # 6LFV8
  • Mfr. Model # VDV110-802-SEN
5-5/8" RG6, RG59 Radial Cable Stripper, 1/4" Capacity
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

This radial cable stripper is designed for high-volume, cable preparation environments. It features Frame Plus 2 stripper cartridges for COAX & UTP cable. ABS Plastic construction.
Show More Close
 

Technical Specifications

Item # 6LFV8
Mfr. Model # VDV110-802-SEN
UNSPSC #27111510
Shipping Weight 0.22 lbs
Country of Origin USA *
Item Radial Cable Stripper
Insulated No
Overall Length 5-5/8"
Capacity 1/4"
Cable Type RG6, RG59
Tether Capable Standard Tool (Accessory Needed for Tethering)
Functions Strip Only
Adjustable Manual
Handle Type ABS Plastic
Handle Material ABS Plastic
Features Frame Plus 2 Stripper Cartridges (For Coax & UTP Cable)
* This product's country of origin is subject to change

Compliance and Restrictions

This product contains a chemical that is regulated under California Proposition 65.

Warning: This product contains a chemical known to the State of California to cause cancer.

Warning: This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.