Check Availability
  • KLEIN TOOLS 

    4-1/2" Category 3, 5, 5E, and 6 Cables Radial Cable Stripper

  • Item # 6LFT7
  • Mfr. Model # VDV120-006-SEN
4-1/2" Category 3, 5, 5E, and 6 Cables Radial Cable Stripper
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

This radial cable stripper features 1-step outer jacket stripping of category 3, 5, 5e, and 6 cables. Its high carbon steel cutting blades are ground and honed for durability and long service life. Removes the outer jacket of twisted-pair cable without damaging the conductors. Its 1-piece construction helps ensure alignment for precise stripping. The large finger loop helps promote rotation during use.
Show More Close
 

Technical Specifications

Item # 6LFT7
Mfr. Model # VDV120-006-SEN
UNSPSC #27111510
Shipping Weight 0.18 lbs
Country of Origin USA *
Item Radial Cable Stripper
Insulated No
Overall Length 4-1/2"
Cable Type Category 3, 5, 5E, and 6 Cables
Tether Capable Standard Tool (Accessory Needed for Tethering)
Functions Strip Only
Adjustable Manual
Handle Type ABS Plastic
Handle Material ABS Plastic
Features One-Step Outer Jacket Stripping of Category 3, 5, 5E, and 6 Cables
* This product's country of origin is subject to change

Compliance and Restrictions

This product contains a chemical that is regulated under California Proposition 65.

Warning: This product contains a chemical known to the State of California to cause cancer.

Warning: This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.