Check Availability
  • KLEIN TOOLS 

    3/8" RG59/RG6/RG6 Radial Cable Stripper, 1/4" Capacity

  • Item # 6LFT4
  • Mfr. Model # VDV110-003-SEN
3/8" RG59/RG6/RG6 Radial Cable Stripper, 1/4" Capacity
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 6LFT4
Mfr. Model # VDV110-003-SEN
UNSPSC #27111510
Shipping Weight 0.05 lbs
Country of Origin USA *
Item Radial Cable Stripper
Insulated No
Overall Length 3/8"
Capacity 1/4"
Cable Type RG59/RG6/RG6
Tether Capable Standard Tool (Accessory Needed for Tethering)
Functions Strip Only
Adjustable Manual
Handle Type Plastic
Handle Material Plastic
Features Designed For Use With VDV100-801, VDV100-001, VDV110-802 and VDV100-002, Patented ''V'' Notch Eliminates Scoring of The Center Conductor
Standards SCTE
Includes Pre-Set Cutting-Blades For Precise, Accurate and Efficient Coaxial Cable Stripping
* This product's country of origin is subject to change

Compliance and Restrictions