Check Availability
  • KLEIN TOOLS 

    3/16", 1/4", 1/2", 9/16", Ratcheting Box End Wrench, SAE, Full Polish Finish, Number of Points: 4

  • Item # 2DGC5
  • Mfr. Model # 68309
3/16", 1/4", 1/2", 9/16", Ratcheting Box End Wrench, SAE, Full Polish Finish, Number of Points: 4
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

This ratcheting refrigeration wrench has 2 different size openings at each end that are designed to work with valve stem sockets and refrigeration packing gland nuts. It is also suitable for beam-clamp installation. The quick-flip reversing lever helps permit instant ratchet reversal. Ends are offset 25° for use in confined spaces and on long studs. The chrome plated finish helps to offer corrosion resistance.
Show More Close
 

Technical Specifications

Item # 2DGC5
Mfr. Model # 68309
UNSPSC #27111711
Shipping Weight 0.45 lbs
Country of Origin USA *
Wrench Product Grouping Wrenches
Wrench Item Ratcheting Box End Wrench
Ratcheting Configuration Box End
Single End/Double End Double End
Reversing Yes
Box End Style Square
SAE or Metric SAE
Wrench Head Sizes 3/16", 1/4", 1/2", 9/16"
Number of Points 4
Overall Length 6-13/16"
Finish Full Polish
Wrench Material Steel
Insulated No
Tether Capable Standard Tool (Accessory Needed for Tethering)
Offset 0 Degrees
Head Movement Fixed
Wrench Shape Straight
Standards ANSI
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms