Check Availability
  • KLEIN TOOLS 

    25 ft. Steel SAE Tape Measure, Orange

  • Item # 2DGF1
  • Mfr. Model # 928-25HV
25 ft. Steel SAE Tape Measure, Orange
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

This 25-ft. tape measure features a hi-visibility case, allowing it to be easily spotted in a tool box, pouch, or on the jobsite. The bright orange case is also high-impact for added durability. The tape features easy-to-see oversized numbers, 16" (406mm) and 19.2" (488mm) stud-center marks, and a 3-rivet end hook.
Show More Close
 

Technical Specifications

Item # 2DGF1
Mfr. Model # 928-25HV
UNSPSC #27111801
Shipping Weight 0.99 lbs
Country of Origin USA *
Tape Measure Product Grouping Tape Measures
Item Tape Measure
Measurement Type SAE
Blade Length 25 ft.
Blade Width 1"
Graduation Type in./ft.
Graduations 1/16"
Blade Material Steel
Tip Style 3-Rivet Hook
Case Type Closed
Case Material ABS
Belt Clip No
Blade Color Yellow
Case Color Orange
Blade Coating Baked-on Epoxy
Lock Type Toggle
Rewind Type Automatic
Standout 8 ft.
Stud Markings Yes
Features Oversized Numbers, High-Visibility, High-Impact, Positive No-Drift Lock
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms