Check Availability
  • KLEIN TOOLS 

    22-PC Insulated Tool Kit

  • Item # 1N047
  • Mfr. Model # 33527
22-PC Insulated Tool Kit Insulated Tool Set,22 pc. Insulated Tool Set,22 pc. Insulated Tool Set,22 pc. Insulated Tool Set,22 pc.
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT
Prop 65 Compliance and Restrictions

Product Details

This 22-piece insulated tool kit includes an assortment of insulated tools for professional electricians. The tools are insulated to help provide protection against electric shock. They are packaged in a custom, locking case with pockets to accomodate each tool.

• 8 assorted pliers
• 9 screwdrivers
• 1 pump pliers
• 1 wire stripper/cutter
• 1 cable cutter
• 1 lineman's skinning knife
• 1 crimping/cutting tool
Show More Close
 

Technical Specifications

Item # 1N047
Mfr. Model # 33527
UNSPSC #27113201
Catalog Page 854
Shipping Weight 19.0 lbs
Country of Origin USA *
Tool Kit Product Grouping Insulated Tool Kits
Tool Families Included Cutting Tools, Electrical and Telecomm Tools, Pliers, Screwdrivers
Item Insulated Tool Kit
Number of Pieces 22
Number of Cutting Tools 1
Number of Electrical and Telecomm Tools 2
Number of Pliers 4
Number of Screwdrivers 5
Insulated / Uninsulated Insulated
Nonsparking No
Tool Storage Included Yes
Tool Storage Type Included Case
Cutting Tools Included No. 1571-INS Lineman's Skinning Knife
Electrical and Telecomm Tools Included No. 1005-INS Crimping/Cutting Tool, No. 63050-INS Cable Cutter
Pliers Included No. D2000-28-INS Diagonal Cutting, No. D2000-48-INS Diagonal Cutting Angled Head, No. D220-7-INS Diagonal Cutting Tapered Nose, No. D203-8N-INS Long Nose with Cutter
Screwdrivers Included Cabinet Tip Mfr. No. 601-4-INS 3/16" x 4", 601-7-INS 3/16" x 7", 612-4-INS 1/8" x 4", 602-4-INS 1/4" x 4", 602-7-INS 1/4" x 7"
Includes Slotted Screwdrivers, Phillips Screwdrivers, Pliers, Wire Stripper/Cutter, Cable Cutter, Lineman's Skinning Knife, Crimping/Cutting Tool, and No. 33537 Extra-Sturdy Bright Yellow Case
* This product's country of origin is subject to change

Compliance and Restrictions

Prop 65 Compliance and Restrictions
WARNING
Cancer and Reproductive Harm - www.P65Warnings.ca.gov

Alternate Search Terms