Check Availability
  • KLEIN TOOLS 

    13-PC Insulated Tool Kit

  • Item # 3KGV3
  • Mfr. Model # 33525
13-PC Insulated Tool Kit Insulated Tool Set,13 pc. Insulated Tool Set,13 pc. Insulated Tool Set,13 pc.
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

This 13-piece insulated tool kit features essential tools for line and cable installation and maintenance. The tools are insulated to help provide protection against electric shock. They are packaged in a custom, locking case with pockets to accomodate each tool.

• 4 pliers
• 6 screwdrivers
• 1 cable cutter
• Pump pliers
• Skinning knife
Show More Close
 

Technical Specifications

Item # 3KGV3
Mfr. Model # 33525
UNSPSC #27113201
Catalog Page 854
Shipping Weight 20.05 lbs
Country of Origin USA *
Tool Kit Product Grouping Insulated Tool Kits
Tool Families Included Cutting Tools, Electrical and Telecomm Tools, Pliers, Screwdrivers
Item Insulated Tool Kit
Number of Pieces 13
Number of Cutting Tools 1
Number of Electrical and Telecomm Tools 1
Number of Pliers 5
Number of Screwdrivers 6
Insulated / Uninsulated Insulated
Nonsparking No
Tool Storage Included Yes
Tool Storage Type Included Case
Cutting Tools Included Mfr. No. 1570-3LR-INS Lineman's Skinning Knife
Electrical and Telecomm Tools Included No. 63050-INS High Leverage Cable Cutter
Pliers Included Mfr. No. D2000-28-INS Diagonal Cutting, No. D2000-48-INS Diagonal Cutting Angled Head, No. D203-8-INS Long Nose, No. D2000-9NE-INS Linemans, No. D502-10-INS Water Pump
Screwdrivers Included Keystone Mfr. Nos. 602-10-INS, 602-4-INS, 602-6-INS, Phillips No. 603-3-INS, 603-4-INS, 603-6-INS
Includes Slotted Screwdrivers, Phillips Screwdrivers, Pliers, Cable Cutter, Lineman's Skinning Knife, and Bright Yellow Carrying Case
Standards IEC 60900 and ASTMF 1505 Standards for Insulated Tools
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms