Check Availability
1-Pocket Polyester General Purpose Tool Bag, 7"H x 12-1/2"W x 1"D, Camouflage
  • KLEIN TOOLS 

    1-Pocket Polyester General Purpose Tool Bag, 7"H x 12-1/2"W x 1"D, Camouflage

  • Item # 49DF45
  • Mfr. Model # 55560
Qty
Invalid Quantity
Share This Product Add to List

Product Details

This zippered tool bag provides convenient, basic storage for wire nuts, connectors, and other small hardware items. It is constructed of 1680D ballistic polyester, with a heavy-duty brass zipper and a carabiner that allows you to hang the bag on a hook or another tool bag. RealtreeĀ® Xtra camouflage pattern. Bright orange interior for easy visibility of bag contents.
Show More Close
 

Technical Specifications

Item # 49DF45
Mfr. Model # 55560
UNSPSC #24111507
Catalog Page 754
Shipping Weight 0.7 lbs
Country of Origin China *
Item Tool Bag
Typical Bag or Tote Application General Purpose
Number of Pockets 1
Basic Material Polyester
Closure Type Zipper
Nominal Overall Width 12"
Nominal Overall Depth 1"
Nominal Overall Height 7"
Primary Tool Bag Color Camouflage
Number of Pieces 2
Overall Width 12-1/2"
Overall Depth 1"
Overall Height 7"
Number of Inside Pockets 1
Number of Outside Pockets 0
Color Camouflage
Material 1680D Ballistic Polyester
Includes Carabiner

* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms