Check Availability
  • KLEIN TOOLS 

    1-Pocket Polyester General Purpose Tool Bag, 9-1/4"H x 4-1/2"W x 2-1/4"D, Black

  • Item # 49AW86
  • Mfr. Model # 69406
1-Pocket Polyester General Purpose Tool Bag, 9-1/4"H x 4-1/2"W x 2-1/4"D, Black Tool Bag,1 Pocket,4-1/2"x2-1/4"x9-1/4"
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

This small carrying case features 2 layers of padding to provide protection for sensitive instruments such as multimeters, testers, infrared guns, and other small precision electronic tools. It is made from a durable PVC-coated polyester material with a heavy-duty zipper that helps to keep contents secure. An interior pocket helps to provide organization for additional small materials. A loop with snap closure lets you attach the bag to belts, bags, and backpacks for easy, hands-free carrying. Orange and gray piping helps to provide added visibility.
Show More Close
 

Technical Specifications

Item # 49AW86
Mfr. Model # 69406
UNSPSC #24111507
Catalog Page 754
Shipping Weight 0.44 lbs
Country of Origin USA *
Item Tool Bag
Typical Bag or Tote Application General Purpose
Number of Pockets 1
Basic Material Polyester
Closure Type Zipper
Nominal Overall Width 4"
Nominal Overall Depth 2"
Nominal Overall Height 9"
Primary Tool Bag Color Black
Number of Pieces 1
Overall Width 4-1/2"
Overall Depth 2-1/4"
Overall Height 9-1/4"
Number of Inside Pockets 1
Number of Outside Pockets 0
Color Black/Orange
Material PVC Coated Polyester
Features Two Layers of Padding, Heavy Duty Zipper
* This product's country of origin is subject to change

Compliance and Restrictions

Show More Close
 

Alternate Search Terms