Check Availability
  • KLEIN TOOLS 

    1-Pocket Nylon General Purpose Tool Bag, 7"H x 12-1/2"W x 1"D, Black

  • Item # 36L258
  • Mfr. Model # 5139PAD
1-Pocket Nylon General Purpose Tool Bag, 7"H x 12-1/2"W x 1"D, Black
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT
Prop 65 Compliance and Restrictions

Product Details

Organize your pliers, wrenches, screwdrivers, and other tools with this padded, zippered tool bag. It features Cordura® ballistic nylon construction and is resistant to abrasions, tears, and scuffs. Its 3-layer padding offers additional protection in heavy-duty environments.
Show More Close
 

Technical Specifications

Item # 36L258
Mfr. Model # 5139PAD
UNSPSC #24111507
Catalog Page 756
Shipping Weight 0.25 lbs
Country of Origin USA *
Item Tool Bag
Typical Bag or Tote Application General Purpose
Number of Pockets 1
Basic Material Nylon
Closure Type Zipper
Nominal Overall Width 12"
Nominal Overall Depth 1"
Nominal Overall Height 7"
Primary Tool Bag Color Black
Number of Pieces 1
Overall Width 12-1/2"
Overall Depth 1"
Overall Height 7"
Number of Inside Pockets 0
Number of Outside Pockets 0
Color Black
Material Ballistic Nylon
Features 3-Layer Padding for Protection of Contents
* This product's country of origin is subject to change

Compliance and Restrictions

Prop 65 Compliance and Restrictions
WARNING
Cancer and Reproductive Harm - www.P65Warnings.ca.gov

Alternate Search Terms