Check Availability
  • KLEIN TOOLS 

    1-Pocket Nylon General Purpose Tool Bag, 7"H x 12-1/2"W x 1"D, Camouflage

  • Item # 2DGT8
  • Mfr. Model # 5139C
1-Pocket Nylon General Purpose Tool Bag, 7"H x 12-1/2"W x 1"D, Camouflage
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

Organize your pliers, wrenches, screwdrivers, and other tools and parts with this padded zippered tool bag. The Cordura® ballistic nylon construction helps resist abrasions, tears, and scuffs.
Show More Close
 

Technical Specifications

Item # 2DGT8
Mfr. Model # 5139C
UNSPSC #53121704
Catalog Page 756
Shipping Weight 0.2 lbs
Country of Origin USA *
Item Tool Bag
Typical Bag or Tote Application General Purpose
Number of Pockets 1
Basic Material Nylon
Closure Type Zipper
Nominal Overall Width 12"
Nominal Overall Depth 1"
Nominal Overall Height 7"
Primary Tool Bag Color Camouflage
Number of Pieces 1
Overall Width 12-1/2"
Overall Depth 1"
Overall Height 7"
Number of Inside Pockets 0
Number of Outside Pockets 0
Color Camouflage
Material Ballistic Nylon
Features Storage For Pliers, Wrenches, Screwdrivers, Nut Drivers, Other Tools and Spare Parts
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms