Check Availability
  • KLEIN TOOLS 

    1-Pocket Leather General Purpose Tool Bag, 7"H x 12-1/2"W x 1"D, Brown

  • Item # 2DFT2
  • Mfr. Model # 5139L
1-Pocket Leather General Purpose Tool Bag, 7"H x 12-1/2"W x 1"D, Brown Tool Bag,1 Pocket,12-1/2"x1"x7",Brown Tool Bag,1 Pocket,12-1/2"x1"x7",Brown Tool Bag,1 Pocket,12-1/2"x1"x7",Brown
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

This zipper bag features top-grain, brushed cowhide leather construction with a heavy-duty brass zipper. It offers convenient storage for pliers, wrenches, screwdrivers, nut drivers, spare parts, and other tools.
Show More Close
 

Technical Specifications

Item # 2DFT2
Mfr. Model # 5139L
UNSPSC #53121704
Catalog Page 756
Shipping Weight 0.5 lbs
Country of Origin USA *
Item Tool Bag
Typical Bag or Tote Application General Purpose
Number of Pockets 1
Basic Material Leather
Closure Type Zipper
Nominal Overall Width 12"
Nominal Overall Depth 1"
Nominal Overall Height 7"
Primary Tool Bag Color Brown
Number of Pieces 1
Overall Width 12-1/2"
Overall Depth 1"
Overall Height 7"
Number of Inside Pockets 0
Number of Outside Pockets 0
Color Brown
Material Leather
Features Storage For Pliers, Wrenches, Screwdrivers, Nut Drivers, Other Tools, and Spare Parts
* This product's country of origin is subject to change

Compliance and Restrictions

Show More Close
 

Alternate Search Terms