Check Availability
  • KLEIN TOOLS 

    1-Pocket Canvas General Purpose Tool Bag, 7"H x 12-1/2"W x 1"D, White

  • Item # 5LL48
  • Mfr. Model # 5139
  • (3)
1-Pocket Canvas General Purpose Tool Bag, 7"H x 12-1/2"W x 1"D, White Tool Bag,1 Pocket,12-1/2"x1"x7",White
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

Keep your tools organized with this canvas zipper bag. It features durable canvas construction with a heavy-duty zipper closure. Ideal for storing pliers, wrenches, and other tools.
Show More Close
 

Technical Specifications

Item # 5LL48
Mfr. Model # 5139
UNSPSC #24111507
Catalog Page 756
Shipping Weight 0.25 lbs
Country of Origin USA *
Item Tool Bag
Typical Bag or Tote Application General Purpose
Number of Pockets 1
Basic Material Canvas
Closure Type Zipper
Nominal Overall Width 12"
Nominal Overall Depth 1"
Nominal Overall Height 7"
Primary Tool Bag Color White
Number of Pieces 1
Overall Width 12-1/2"
Overall Depth 1"
Overall Height 7"
Number of Inside Pockets 0
Number of Outside Pockets 0
Color Natural
Material #10 Canvas
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms