Check Availability
  • KLEIN TOOLS 

    1-Pocket Canvas General Purpose Tool Bag, 8"H x 10"W x 3-1/2"D, Blue

  • Item # 36L274
  • Mfr. Model # 5539BLU
1-Pocket Canvas General Purpose Tool Bag, 8"H x 10"W x 3-1/2"D, Blue
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

This general-purpose Klein Tools® canvas zippered bag helps provide convenient, basic storage for tools and hardware such as wire nuts and connectors. The color-coded system allows you to sort items easily among other storage bags (available separately). The bag features No. 8 canvas construction with a heavy-duty brass zipper and a brass grommet that allows you to hang the bag on a hook or attach it to your belt or clip. The 3-1/2" wide bottom provides a stable standing surface, and helps give you easy access when the bag is open.
Show More Close
 

Technical Specifications

Item # 36L274
Mfr. Model # 5539BLU
UNSPSC #24111507
Catalog Page 756
Shipping Weight 0.305 lbs
Country of Origin USA *
Item Tool Bag
Typical Bag or Tote Application General Purpose
Number of Pockets 1
Basic Material Canvas
Closure Type Zipper
Nominal Overall Width 10"
Nominal Overall Depth 3"
Nominal Overall Height 8"
Primary Tool Bag Color Blue
Number of Pieces 1
Overall Width 10"
Overall Depth 3-1/2"
Overall Height 8"
Number of Inside Pockets 0
Number of Outside Pockets 0
Color Blue
Material #8 Canvas
Features Brass Grommet for Hanging or Attaching to Belt or Clip
* This product's country of origin is subject to change

Compliance and Restrictions

Show More Close
 

Alternate Search Terms