Check Availability
  • KLEENGUARD 

    Disposable Shirt, L, Microporous, PK50

  • Item # 33VA35
  • Mfr. Model # 44403
Disposable Shirt, L, Microporous, PK50
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

KLEENGUARD A40 Breathable Particle Protection Shirt is designed to move with you while helping protect against hazardous and non-hazardous dust. This protective shirt is a popular choice for dusty environments such as laboratories and remediation, as well as pesticide applications. Disposable shirt offers superior particle holdout coupled with unmatched comfort. Hip-length shirt features serged seams, five snap closures, open wrists and a fold-down collar.
Show More Close
 

Technical Specifications

Item # 33VA35
Mfr. Model # 44403
UNSPSC #46181526
Shipping Weight 18.9 lbs
Country of Origin Mexico *
Item Disposable Shirt
Size L
Material Microporous
Color White
Closure Type Snaps
Seam Style Serged
Cuff Style Open
* This product's country of origin is subject to change

Compliance and Restrictions

This item is restricted for international sale.

Alternate Search Terms